Series Information
| Manufacturer Part Number | F027754 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Relays |
| Description | GZ-55/60-D-0 |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 5-32 VDC |
| Input Polarity | DC |
| Output Voltage | 600 VAC |
| Nominal Output Voltage | 600 VAC |
| Current Rating | 55 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | AC |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Comments | CSA, CE, UL, EAC, IP20 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |