Series Information
| Manufacturer Part Number | F029319 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Panel Meters & Gauges |
| Description | 2400-1-W-4R-2-1 |
| Display Type | LED |
| Display Digits | 5 |
| Power Supply | 100-240 VAC, 100-240 VDC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Nominal Size | 1/8 DIN |
| Relays | 4 |
| Alarm Indicators | No |
| Analog Output | 0-20 mA, 4-20 mA |
| Communication | RS-485 |
| Accuracy | 0.1 % |
| Operating Temperature | 32-122 °F |
| Protection Rating | IP54, IP65 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |