F02B250V1-1/2AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F02B250V1-1/2AS

Eaton's Bussmann series Fuses

F02B250V1-1/2AS

Eaton's Bussmann series Fuses
Military Mil-F-15160/02
MFG Item Number
F02B250V1-1/2AS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 75

Description

Fuses, Series
Item #
F02B250V1-1/2AS
Military Mil-F-15160/02

Series Information

Specifications

Specifications
Manufacturer Part Number F02B250V1-1/2AS
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Military Mil-F-15160/02
Fuse Type NATO - Joint Service Type
Net Weight 0 lbs
Gross Weight 0 lbs