AR6 Series Information
| Manufacturer Part Number | F030854 |
|---|---|
| Manufacturer | Gefran |
| Product Series | AR6 |
| Family Series | Gefran Sensors, AR6 Series |
| Description | AR6-B-2-B-C-A-I-A-2-F 000X000X00050AX |
| Input Type | Probe |
| Output Style | Connection Head |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/8 " Gas |
| Operating Temperature | 575 °F |
| Maximum Temperature | '-40-572 °F |
| Probe Length | 1.97 " |
| Length | 1.97 " |
| Material | 304 Stainless Steel |
| Approvals | CE |
| Comments | Transmits 4-20 mA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |