F031039
Gefran Thermocouples, TC6M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F031039

Gefran Thermocouples, TC6M Series

F031039

Gefran Thermocouples, TC6M Series
Thermocouple TC6M-B-1-K-C-F-I-D-2
MFG Item Number
F031039
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC6M Series
Item #
F031039
Thermocouple TC6M-B-1-K-C-F-I-D-2

TC6M Series Information

  • Mineral Oxide Thermocouple for a Wide Range of Industrial Applications
  • Mineral Insulated Thermocouple Element and Continuous Metal Sheath
  • Available with Compression Fitting or with Welded Fitting Under the Head

Specifications

Specifications
Manufacturer Part Number F031039
Manufacturer Gefran
Product Series TC6M
Family Series Gefran Thermocouples, TC6M Series
Description Thermocouple TC6M-B-1-K-C-F-I-D-2 000X000X01750XX
Calibration Type K
Junction Type Ungrounded
Input Type Probe
Probe Length 69 "
Sheath Composition Inconel 600
Probe Max Temperature 1,832 °F
Output Type Connection Head
Comments DIN B Head, Adjustable Compression Fitting, MgO Isolation
Net Weight 0 lbs
Gross Weight 0 lbs