Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Panel Meters & Gauges
F031336
Gefran Panel Meters & Gauges
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Specifications
Specifications
| Manufacturer Part Number |
F031336 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Panel Meters & Gauges |
| Description |
40T96-4-01-RR00-021 |
| Display Type |
LED |
| Display Digits |
4 |
| Power Supply |
100-240 VAC, 100-240 VDC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Nominal Size |
1/8 DIN |
| Relays |
2 |
| Communication |
RS-485 |
| Accuracy |
0.2 % |
| Operating Temperature |
32-122 °F |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Comments |
50/60Hz |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F031336
Gefran Panel Meters & Gauges