F031481

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F031481 Gefran Sensors, TR5 Series, TR5-B-2-B-2-Q-J-B-3 050X000X00015XX

MFG Item Number
F031481

F031481 Gefran Sensors, TR5 Series, TR5-B-2-B-2-Q-J-B-3 050X000X00015XX

MFG Item Number
F031481
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR5 Series
Item #
F031481
TR5-B-2-B-2-Q-J-B-3 050X000X00015XX

TR5 Series Information


Specifications

Specifications
Manufacturer Part Number F031481
Manufacturer Gefran
Product Series TR5
Family Series Gefran Sensors, TR5 Series
Description TR5-B-2-B-2-Q-J-B-3 050X000X00015XX
Input Type Probe
Output Style Three Wire
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/4 " Gas
Operating Temperature 482 °F
Maximum Temperature '-40-482 °F
Probe Length 0.59 "
Cable Length 196.85 "
Length 0.59 "
Material 303 Stainless Steel
Comments Bayonet Fitting
Net Weight 0 lbs
Gross Weight 0 lbs