F031522

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F031522

Gefran Process Controllers

F031522

Gefran Process Controllers
GFX-S1-25/480-0-0-00-P-0
MFG Item Number
F031522
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F031522
GFX-S1-25/480-0-0-00-P-0

Series Information

Specifications

Specifications
Manufacturer Part Number F031522
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX-S1-25/480-0-0-00-P-0
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 25 A
Load Type Resistance Load
Fusible Yes
On-Board Temperature PID Yes
Net Weight 1.433 lbs
Gross Weight 1.433 lbs