F031550

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F031550

Gefran Transducers, M3 Series

F031550

Gefran Transducers, M3 Series
M30-6-M-P75C-1-5-0 2130X000X00
MFG Item Number
F031550
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, M3 Series
Item #
F031550
M30-6-M-P75C-1-5-0 2130X000X00

M3 Series Information


Specifications

Specifications
Manufacturer Part Number F031550
Manufacturer Gefran
Product Series M3
Family Series Gefran Transducers, M3 Series
Description M30-6-M-P75C-1-5-0 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-7,500 psi
Max Pressure (Gauge) 7,500 psi
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs