Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PZ34 Series Information
| Manufacturer Part Number | F032138 |
|---|---|
| Manufacturer | Gefran |
| Product Series | PZ34 |
| Family Series | Gefran Linear Transducers, PZ34 Series |
| Description | PZ-34-A-300 0000X000X30 |
| Stroke Length | 11.8 " |
| Output Type | Potentiometer 8 kOhm |
| Connector | Cable 3-Pole |
| Transducer Style | Potentiometer |
| Mounting | Ball Joint |
| Protection Rating | IP60 |
| Approvals | CE |
| Net Weight | 0.65 lbs |
| Gross Weight | 1 lb |