Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TR6 Series Information
| Manufacturer Part Number | F032248 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TR6 |
| Family Series | Gefran Sensors, TR6 Series |
| Description | TR6-B-2-B-F-C-I-D-2 000X000X00200XA |
| Input Type | Probe |
| Output Style | Connection Head |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/2 " Gas |
| Operating Temperature | -40-572 °F |
| Maximum Temperature | 572 °F |
| Probe Length | 7.87 " |
| Length | 7.87 " |
| Material | 316 Stainless Steel |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |