F032595

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F032595 Gefran Linear Transducers, PZ-12-F-125 0000X000X20

MFG Item Number
F032595

F032595 Gefran Linear Transducers, PZ-12-F-125 0000X000X20

MFG Item Number
F032595
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F032595
PZ-12-F-125 0000X000X20

Series Information

Specifications

Specifications
Manufacturer Part Number F032595
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description PZ-12-F-125 0000X000X20
Stroke Length 4.92 "
Output Type Potentiometer 5 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Flange
Protection Rating IP60
Approvals CE
Net Weight 0.2206 lbs
Gross Weight 0.2206 lbs