F032771
Gefran Transducers, W Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F032771

Gefran Transducers, W Series Series

F032771

Gefran Transducers, W Series Series
WN0-6-H-P10M-1-4-0-XM819
MFG Item Number
F032771
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, W Series Series
Item #
F032771
WN0-6-H-P10M-1-4-0-XM819

W Series Series Information

  • Accuracy up to 0.25%
  • Working Temperature: Up to 600 (F), 315 (C)
  • Diathermic Oil Filled for Stability
  • Ranges Up To: 0‑15000 psi/0‑1000 bar
  • CE Marked
The W series are pressure sensors designed for use in High temperature environment. The W Series utilizes standard melt pressure principles and construction; strain sensing technology is bonded foil strain gage. A near incompressible mixture (diathermic oil) is used for pressure transmission.

Specifications

Specifications
Manufacturer Part Number F032771
Manufacturer Gefran
Product Series W Series
Family Series Gefran Transducers, W Series Series
Description WN0-6-H-P10M-1-4-0-XM819 2130X000X00, Melt Pressure Sensor
Type Melt Pressure
Accuracy 0.25 %
Pressure Range (Gauge) 0-10,000 psi
Max Pressure (Gauge) 10,000 psi
Max Pressure (Absolute) 15,000 psi
Input 15-30 VDC
Output 0-10 VDC
Electrical Connection 6-Pin Connector
Connection 1/2-20 UNF
Operating Temperature '-22-221 °F
Protection Rating IP65
Approvals CE
Comments Max Diaphragm Temp 600 (F)
Net Weight 0.585 lbs
Gross Weight 0.96 lbs