F033112

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F033112 Gefran Sensors, TR6 Series, Thermocouple TR6-D-2-B-C-A-I-D-2-F

MFG Item Number
F033112

F033112 Gefran Sensors, TR6 Series, Thermocouple TR6-D-2-B-C-A-I-D-2-F

MFG Item Number
F033112
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR6 Series
Item #
F033112
Thermocouple TR6-D-2-B-C-A-I-D-2-F

TR6 Series Information


Specifications

Specifications
Manufacturer Part Number F033112
Manufacturer Gefran
Product Series TR6
Family Series Gefran Sensors, TR6 Series
Description Thermocouple TR6-D-2-B-C-A-I-D-2-F 000X000X00300XX
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/2 " Gas
Operating Temperature 575 °F
Maximum Temperature '-40-572 °F
Probe Length 12 "
Length 12 "
Material 304 Stainless Steel
Comments Welded Fitting Under Head, Drilled Sheath Tip
Net Weight 0 lbs
Gross Weight 0 lbs