F033195

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F033195 Gefran Transducers, M3 Series, M31-6-M-B35D-4-5-E 2130X000X00

MFG Item Number
F033195

F033195 Gefran Transducers, M3 Series, M31-6-M-B35D-4-5-E 2130X000X00

MFG Item Number
F033195
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, M3 Series
Item #
F033195
M31-6-M-B35D-4-5-E 2130X000X00

M3 Series Information


Specifications

Specifications
Manufacturer Part Number F033195
Manufacturer Gefran
Product Series M3
Family Series Gefran Transducers, M3 Series
Description M31-6-M-B35D-4-5-E 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-350 bar
Max Pressure (Gauge) 350 bar
Input 6-12 VDC
Output 3.33 mV/V
Electrical Connection 6-Pin Connector
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs