F033211
Gefran Thermocouples, TC5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F033211 Gefran Thermocouples, TC5 Series, TC5-V-3-J-5-Q-J-B-3 015X000X00010XX

MFG Item Number
F033211

F033211 Gefran Thermocouples, TC5 Series, TC5-V-3-J-5-Q-J-B-3 015X000X00010XX

MFG Item Number
F033211
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5 Series
Item #
F033211
TC5-V-3-J-5-Q-J-B-3 015X000X00010XX

TC5 Series Information

  • Thermocouples for use in the Plastic Industry
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F033211
Manufacturer Gefran
Product Series TC5
Family Series Gefran Thermocouples, TC5 Series
Description TC5-V-3-J-5-Q-J-B-3 015X000X00010XX
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Double
Input Type Probe
Length 59.1 "
Probe Length 0.39 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 631 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs