F033637

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F033637 Gefran Process Controllers, GFX4-30-0-2-F-P

MFG Item Number
F033637

F033637 Gefran Process Controllers, GFX4-30-0-2-F-P

MFG Item Number
F033637
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F033637
GFX4-30-0-2-F-P

Series Information

Specifications

Specifications
Manufacturer Part Number F033637
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX4-30-0-2-F-P
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 16 A
Communication Profibus DP
Alarm Outputs (2) Relay
Fusible Yes
On-Board Temperature PID Yes
Net Weight 3.5274 lbs
Gross Weight 3.5274 lbs