F034090
Gefran Linear Transducers, LT-67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F034090 Gefran Linear Transducers, LT-67 Series, Linear Potentiometer LT-67-0600

MFG Item Number
F034090

F034090 Gefran Linear Transducers, LT-67 Series, Linear Potentiometer LT-67-0600

MFG Item Number
F034090
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, LT-67 Series
Item #
F034090
Linear Potentiometer LT-67-0600

LT-67 Series Information

  • Ideal for Applications on Plastic Injection Presses with Installation at Points That Are Highly Exposed to Lubricants
  • The Grooves on the Profile Provide an Excellent Alternative to the Usual System of Fastening with Brackets
  • Indicated for Processing Machines on Which the Transducer Cannot Be Protected by Guards
This transducer is designed to guarantee a high protection level (IP67) in applications under harsh conditions and outdoors, where it may be necessary to work in the direct presence of dust, dirt, or liquids (not in prolonged immersion).


Specifications

Specifications
Manufacturer Part Number F034090
Manufacturer Gefran
Product Series LT-67
Family Series Gefran Linear Transducers, LT-67 Series
Description Linear Potentiometer LT-67-0600 0000X000X00
Stroke Length 23.6 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 4-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs