F034136
Gefran Linear Transducers, PZ67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F034136 Gefran Linear Transducers, PZ67 Series, PZ-67-S-025 0000X000X00

MFG Item Number
F034136

F034136 Gefran Linear Transducers, PZ67 Series, PZ-67-S-025 0000X000X00

MFG Item Number
F034136
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PZ67 Series
Item #
F034136
PZ-67-S-025 0000X000X00

PZ67 Series Information

  • This Transducer Is Designed to Guarantee a High Protection Level (IP67) in Applications Under Harsh Conditions and Outdoors, Where It May Be Necessary to Work in the Direct Presence of Dust, Dirt, or Liquids (Not in Prolonged Immersion)
  • Its High Protection Level and Very Small Size Make the PZ67‑a Unique in Terms of Reliability and Flexible Installation
  • It Is Ideal for Glass Cutting and Washing Machines or for Honers and Sanders If There Is Direct Exposure to Liquids or Even Just Steam
  • Indicated for Test and Bench Equipment, Especially If Outdoors

Specifications

Specifications
Manufacturer Part Number F034136
Manufacturer Gefran
Product Series PZ67
Family Series Gefran Linear Transducers, PZ67 Series
Description PZ-67-S-025 0000X000X00
Stroke Length 1 "
Output Type Potentiometer 1 kOhm
Connector Connector M12 4-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs