F034361
Gefran Panel Meters & Gauges, M5 Melt Pressure Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F034361 Gefran Panel Meters & Gauges, M5 Melt Pressure Series, Melt Pressure Gauge - Analog

MFG Item Number
F034361

F034361 Gefran Panel Meters & Gauges, M5 Melt Pressure Series, Melt Pressure Gauge - Analog

MFG Item Number
F034361
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, M5 Melt Pressure Series
Item #
F034361
Melt Pressure Gauge - Analog

M5 Melt Pressure Series Information

  • 15‑5 PH Stainless Steel Diaphragm with GTP Coating Standard (Others Available on Request)
  • 1/2‑20 UNF Thread Standard, M18 X 1.5 Also Available
  • 1.5 Times Overload Capacity
  • Economically Priced
  • Easy‑to‑Read Display
  • No Power Required
All models are rugged, totally self‑contained, and allow the user to benefit from the improved efficiency and quality that goes with pressure monitoring. The Gefran melt pressure gauge provides reliable, maintenance‑free, localized, pressure indication. The small capillary tube filled with a special medium isolates the gauge housing from potential thermal damage.

Specifications

Specifications
Manufacturer Part Number F034361
Manufacturer Gefran
Product Series M5 Melt Pressure
Family Series Gefran Panel Meters & Gauges, M5 Melt Pressure Series
Description Melt Pressure Gauge - Analog M52-0-L-B35D-1-4-F 2130X000X00
Range 0-350 bar
Case Size 5.5 "
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/2 UNF
Units Single Scale: bar
Vacuum Measurement No
Filler Medium Dry
Comments With J Thermocouple
Net Weight 0 lbs
Gross Weight 0 lbs