Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F034388 Gefran Linear Transducers, LT Series, Linear Potentiometer LT-M-1200-S
F034388 Gefran Linear Transducers, LT Series, Linear Potentiometer LT-M-1200-S
This item cannot be canceled or returned
Description
Linear Transducers, LT Series
Linear Potentiometer LT-M-1200-S
RECTILINEAR DISPLACEMENT TRANSDUCER
- Installation Is Made Simpler By the Absence of Electrical Signal Variation in Output, Outside the Theoretical Electrical Stroke
- Ideal for Applications on Plastic Injection Presses, Vertical Presses, and on Many Other Processing Machines
- The Transducer Has Been Improved in Order to Guarantee Greater Reliability under All Conditions
- A Sturdier Structure Makes the LT Series Even Stronger for Applications with Heavy Vibration
- The New Grooves Provide an Excellent Alternative to the Usual System of Fastening with Brackets
Specifications
Specifications
| Manufacturer Part Number |
F034388 |
| Manufacturer |
Gefran |
| Product Series |
LT |
| Family Series |
Gefran Linear Transducers, LT Series |
| Description |
Linear Potentiometer LT-M-1200-S 0000X000X00 |
| Stroke Length |
47.2 " |
| Output Type |
Potentiometer 10 kOhm |
| Connector |
Connector DIN 43650 4-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP60 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F034388
Gefran Linear Transducers, LT Series