F034545

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F034545

Gefran Process Controllers

F034545

Gefran Process Controllers
GFX4-30-0-1-F-P
MFG Item Number
F034545
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F034545
GFX4-30-0-1-F-P

Series Information

Specifications

Specifications
Manufacturer Part Number F034545
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX4-30-0-1-F-P
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 16 A
Communication Profibus DP
Alarm Outputs (2) Relay
Fusible Yes
On-Board Temperature PID Yes
Net Weight 3.5274 lbs
Gross Weight 3.5274 lbs