Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F034587 Gefran Sensors, TRM-GF-5-B-5-A-0-T-A 060X000X00005XA

MFG Item Number
F034587

F034587 Gefran Sensors, TRM-GF-5-B-5-A-0-T-A 060X000X00005XA

MFG Item Number
F034587
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
F034587
TRM-GF-5-B-5-A-0-T-A 060X000X00005XA

Series Information

Specifications

Specifications
Manufacturer Part Number F034587
Manufacturer Gefran
Family Series Gefran Sensors
Description TRM-GF-5-B-5-A-0-T-A 060X000X00005XA
Input Type Probe
Output Style Three Wire
Insulation Material MgO
Connection 1/2-20 UNF
Operating Temperature -40-752 °F
Maximum Temperature 752 °F
Probe Length 0.2 "
Length 0.2 "
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs