Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F034721 Gefran Thermocouples, TC5-N-2-J-5-Q-J-B-1 010B000X00010XX

MFG Item Number
F034721

F034721 Gefran Thermocouples, TC5-N-2-J-5-Q-J-B-1 010B000X00010XX

MFG Item Number
F034721
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F034721
TC5-N-2-J-5-Q-J-B-1 010B000X00010XX

Series Information

Specifications

Specifications
Manufacturer Part Number F034721
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC5-N-2-J-5-Q-J-B-1 010B000X00010XX
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe - Bayonet Mount
Probe Diameter 0.32 "
Probe Max Temperature 482 °F
Output Type Standard Male and Female
Net Weight 0 lbs
Gross Weight 0 lbs