TR5 Series Information
| Manufacturer Part Number | F034927 |
|---|---|
| Manufacturer | Gefran |
| Product Series | TR5 |
| Family Series | Gefran Sensors, TR5 Series |
| Description | TR5-V-2-B-5-Q-I-B-3 100X000X00010XX |
| Input Type | Probe |
| Output Style | Three Wire |
| Resistance | 100 Ohms |
| Sensing Element | Platinum 3 Wire |
| Connection | 1/4 " Gas |
| Operating Temperature | 482 °F |
| Maximum Temperature | '-40-482 °F |
| Probe Length | 0.39 " |
| Cable Length | 393.7 " |
| Length | 0.39 " |
| Material | 303 Stainless Steel |
| Comments | Screw Fitting |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |