F035139

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F035139 Gefran Sensors, TR5N Series, Thermocouple TR5N-2-A-3-Q-J-P-1

MFG Item Number
F035139

F035139 Gefran Sensors, TR5N Series, Thermocouple TR5N-2-A-3-Q-J-P-1

MFG Item Number
F035139
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR5N Series
Item #
F035139
Thermocouple TR5N-2-A-3-Q-J-P-1

TR5N Series Information


Specifications

Specifications
Manufacturer Part Number F035139
Manufacturer Gefran
Product Series TR5N
Family Series Gefran Sensors, TR5N Series
Description Thermocouple TR5N-2-A-3-Q-J-P-1 100A000X00010XX
Input Type Pipe Plug
Output Style Standard Connector
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection M12 x 1.5
Operating Temperature 475 °F
Maximum Temperature '-40-482 °F
Probe Length 0.4 "
Length 0.4 "
Material 303 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs