Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F035277 Gefran Thermocouples, TC6M-A-1-K-C-F-I 000X000X00470XX

MFG Item Number
F035277

F035277 Gefran Thermocouples, TC6M-A-1-K-C-F-I 000X000X00470XX

MFG Item Number
F035277
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, Series
Item #
F035277
TC6M-A-1-K-C-F-I 000X000X00470XX

Series Information

Specifications

Specifications
Manufacturer Part Number F035277
Manufacturer Gefran
Family Series Gefran Thermocouples
Description TC6M-A-1-K-C-F-I 000X000X00470XX
Calibration Type K
Junction Type Insulated
Single/Dual Element Single
Input Type Probe
Probe Diameter 0.24 "
Sheath Composition Inconel 600
Probe Max Temperature 1,832 °F
Output Type Connection Head
Net Weight 0 lbs
Gross Weight 0 lbs