Series Information
| Manufacturer Part Number | F035327 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | 1600-DRR0I0-0100-000 |
| Power Supply | 20-27 VAC, 20-27 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Input Type | DC Linear Voltage, Digital, PTC, RTD, Thermocouple |
| Output Type | Analog Current, Logic, Relay |
| Number of Outputs | 4 |
| Display Type | LED |
| Case Size | 1/8 DIN |
| Thermocouple Class | B, Custom, E, J, K, L-GOST, N, Ni-Ni18Mo, R, S, T |
| Control Loops | On/Off, P, PD, PID |
| Approvals | CE, C-TICK, cULus |
| Net Weight | 0.8819 lbs |
| Gross Weight | 0.8819 lbs |