Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gefran Linear Transducers
F035395
Gefran Linear Transducers
This item cannot be canceled or returned
Description
Linear Transducers, Series
Specifications
Specifications
| Manufacturer Part Number |
F035395 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PK-M-0375 0000X000X00 |
| Stroke Length |
14.76 " |
| Output Type |
Potentiometer 10 kOhm |
| Connector |
Connector DIN 43650 4-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Brackets |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F035395
Gefran Linear Transducers