Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F035781 Gefran Process Controllers, GFXTERMO4-0-0-P
F035781 Gefran Process Controllers, GFXTERMO4-0-0-P
This item cannot be canceled or returned
Description
Process Controllers, Series
Specifications
Specifications
| Manufacturer Part Number |
F035781 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Process Controllers |
| Description |
GFXTERMO4-0-0-P |
| Load Type |
Resistance Load |
| Communication |
Profibus DP |
| Alarm Outputs |
(1) Solid State Relay |
| On-Board Temperature PID |
Yes |
| Net Weight |
0.7055 lbs |
| Gross Weight |
0.7055 lbs |
F035781
Gefran Process Controllers