F036351

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F036351 Gefran Panel Meters & Gauges, 40T96-4-00-T000-001
MFG Item Number
F036351

F036351 Gefran Panel Meters & Gauges, 40T96-4-00-T000-001

MFG Item Number
F036351
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
F036351
40T96-4-00-T000-001

Series Information

Specifications

Specifications
Manufacturer Part Number F036351
Manufacturer Gefran
Family Series Gefran Panel Meters & Gauges
Description 40T96-4-00-T000-001
Display Type LED
Display Digits 4
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Communication None
Accuracy 0.2 %
Operating Temperature 32-122 °F
Protection Rating IP65
Approvals CE
Comments 50/60Hz
Net Weight 0 lbs
Gross Weight 0 lbs