F036417

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F036417 Gefran Linear Transducers, LT-67-0650 0000X000X00

MFG Item Number
F036417

F036417 Gefran Linear Transducers, LT-67-0650 0000X000X00

MFG Item Number
F036417
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
F036417
LT-67-0650 0000X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F036417
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description LT-67-0650 0000X000X00
Stroke Length 25.59 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 4-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs