Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F036668 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Process Controllers |
| Description | 2500-0-0-0-0-2-0 |
| Power Supply | 20-27 VAC, 20-27 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Input Type | DC Linear Voltage, RTD, Thermocouple |
| Output Type | Relay |
| Display Type | LED |
| Case Size | 1/4 DIN |
| Control Loops | PI, PID |
| Approvals | CE, cULus |
| Net Weight | 1.5438 lbs |
| Gross Weight | 1.5438 lbs |