F036831

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F036831 Gefran Sensors, AR6 Series, AR6-A-2-B-C-A-I 000X000X00250AX

MFG Item Number
F036831

F036831 Gefran Sensors, AR6 Series, AR6-A-2-B-C-A-I 000X000X00250AX

MFG Item Number
F036831
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, AR6 Series
Item #
F036831
AR6-A-2-B-C-A-I 000X000X00250AX

AR6 Series Information


Specifications

Specifications
Manufacturer Part Number F036831
Manufacturer Gefran
Product Series AR6
Family Series Gefran Sensors, AR6 Series
Description AR6-A-2-B-C-A-I 000X000X00250AX
Input Type Probe
Output Style Connection Head
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Operating Temperature 575 °F
Maximum Temperature '-40-572 °F
Probe Length 9.84 "
Length 9.84 "
Approvals CE
Comments Transmits 4-20 mA
Net Weight 0 lbs
Gross Weight 0 lbs