Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | F037634 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Panel Meters & Gauges |
| Description | 40TB-05-RRR-0-0-1 |
| Display Type | LED |
| Display Digits | 4 |
| Power Supply | 100-240 VAC, 100-240 VDC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Nominal Size | 1/4 DIN |
| Relays | 3 |
| Alarm Indicators | 3 |
| Analog Output | 4-20 mA |
| Communication | None |
| Accuracy | 0.2 % |
| Operating Temperature | 32-122 °F |
| Protection Rating | IP65 |
| Approvals | CE, UL |
| Comments | 50/60Hz |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |