F038852
Gefran Thermocouples, TCM Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F038852 Gefran Thermocouples, TCM Series, Thermocouple TCM-CE-1-J-5-A-0-T-C
MFG Item Number
F038852

F038852 Gefran Thermocouples, TCM Series, Thermocouple TCM-CE-1-J-5-A-0-T-C

MFG Item Number
F038852
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TCM Series
Item #
F038852
Thermocouple TCM-CE-1-J-5-A-0-T-C

TCM Series Information

  • Mineral Oxide Thermocouple for use in the Plastics Industry
  • Cable to DIN Standard
  • Thermoelement with Compact Isolation and Continuous Meal Sheathing

Specifications

Specifications
Manufacturer Part Number F038852
Manufacturer Gefran
Product Series TCM
Family Series Gefran Thermocouples, TCM Series
Description Thermocouple TCM-CE-1-J-5-A-0-T-C 010X000X00010XX
Calibration Type J
Junction Type Ungrounded
Input Type Probe
Probe Length 6.4 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 750 °F
Output Type Standard Connector
Comments Standard Male and Female Connectors
Net Weight 0 lbs
Gross Weight 0 lbs