Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F039119 Gefran Linear Transducers, PZ34 Series, Linear Potentiometer
F039119 Gefran Linear Transducers, PZ34 Series, Linear Potentiometer
This item cannot be canceled or returned
Description
Linear Transducers, PZ34 Series
Specifications
Specifications
| Manufacturer Part Number |
F039119 |
| Manufacturer |
Gefran |
| Product Series |
PZ34 |
| Family Series |
Gefran Linear Transducers, PZ34 Series |
| Description |
Linear Potentiometer PZ-34-A-050-XL0303 0000X000X50 |
| Stroke Length |
2 " |
| Output Type |
Potentiometer 2 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Ball Joint |
| Protection Rating |
IP60 |
| Approvals |
CE |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
F039119
Gefran Linear Transducers, PZ34 Series