F039242

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F039242 Gefran Process Controllers, 2500-1-1-1-W-3-1

MFG Item Number
F039242

F039242 Gefran Process Controllers, 2500-1-1-1-W-3-1

MFG Item Number
F039242
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F039242
2500-1-1-1-W-3-1

Series Information

Specifications

Specifications
Manufacturer Part Number F039242
Manufacturer Gefran
Family Series Gefran Process Controllers
Description 2500-1-1-1-W-3-1
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type DC Linear Voltage, Digital, RTD, Strain Gauge, Thermocouple
Output Type Analog Current, Analog Voltage, Relay, Voltage
Display Type LED
Case Size 1/4 DIN
Control Loops PI, PID
Approvals CE, cULus
Net Weight 1.5438 lbs
Gross Weight 2.56 lbs