F039272

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F039272 Gefran Sensors, TR5 Series, Thermocouple TR5-B-2-B-5-Q-J-B-3

MFG Item Number
F039272

F039272 Gefran Sensors, TR5 Series, Thermocouple TR5-B-2-B-5-Q-J-B-3

MFG Item Number
F039272
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR5 Series
Item #
F039272
Thermocouple TR5-B-2-B-5-Q-J-B-3

TR5 Series Information


Specifications

Specifications
Manufacturer Part Number F039272
Manufacturer Gefran
Product Series TR5
Family Series Gefran Sensors, TR5 Series
Description Thermocouple TR5-B-2-B-5-Q-J-B-3 025X000X00015XX
Input Type Pipe Plug
Output Style Three Wire
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Connection 1/4 " Gas
Operating Temperature 475 °F
Maximum Temperature '-40-482 °F
Probe Length 0.6 "
Length 0.6 "
Material 303 Stainless Steel
Comments Bayonet Fitting
Net Weight 0 lbs
Gross Weight 0 lbs