Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F039378 Gefran Linear Transducers, PM-A-12-F-0800-X 0000X000XX04XXX
F039378 Gefran Linear Transducers, PM-A-12-F-0800-X 0000X000XX04XXX
This item cannot be canceled or returned
Description
Linear Transducers, Series
PM-A-12-F-0800-X 0000X000XX04XXX
Specifications
Specifications
| Manufacturer Part Number |
F039378 |
| Manufacturer |
Gefran |
| Family Series |
Gefran Linear Transducers |
| Description |
PM-A-12-F-0800-X 0000X000XX04XXX |
| Stroke Length |
31.5 " |
| Output Type |
Potentiometer 20 kOhm |
| Connector |
Cable 3-Pole |
| Transducer Style |
Potentiometer |
| Mounting |
Self-Aligning Joints |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
F039378
Gefran Linear Transducers