F039664

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F039664 Gefran Process Controllers, GFX4-60-D-2-F-E

MFG Item Number
F039664

F039664 Gefran Process Controllers, GFX4-60-D-2-F-E

MFG Item Number
F039664
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
F039664
GFX4-60-D-2-F-E

Series Information

  • Compact, Ready to Use, Equipped Also with Fieldbus Interface
  • Current Transformers (One or Four)
  • 2 Configurable Relay Alarm Output
  • 4 Independent Loop Control Unit
  • 30, 60, or 80kw Solid State Relay
  • 2 Digital Inputs
GFX4 is a four independent loop controller, designed to manage electrical power. GFX4 is a compact unit bounding different technological elements like: controller, solid state relay, current transformers, and fuses‑holders (optional). The final result is a cost saving in terms of space and cabling. GFX4 consists of a power management unit, analog and digital inputs, analog and digital outputs, standard digital communication, integrated solid state relays, and fuses‑holder (optional). Geflex controls autonomously the four loop controllers, furnishing a complete diagnostics like the loaded current, the control of the zones, the alarms state. A specific step by step software tool has been developed in order to assist the product configuration based on the different applications.

Specifications

Specifications
Manufacturer Part Number F039664
Manufacturer Gefran
Family Series Gefran Process Controllers
Description GFX4-60-D-2-F-E
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 32 A
Auxiliary Output (4) Logic
Communication Ethernet Modbus TCP
Alarm Outputs (2) Relay
Fusible Yes
On-Board Temperature PID Yes
Net Weight 3.5274 lbs
Gross Weight 3.5274 lbs