F039830
Gefran Linear Transducers, PZ67 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F039830 Gefran Linear Transducers, PZ67 Series, Linear Potentiometer PZ-67-A-250

MFG Item Number
F039830

F039830 Gefran Linear Transducers, PZ67 Series, Linear Potentiometer PZ-67-A-250

MFG Item Number
F039830
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, PZ67 Series
Item #
F039830
Linear Potentiometer PZ-67-A-250

PZ67 Series Information

  • This Transducer Is Designed to Guarantee a High Protection Level (IP67) in Applications Under Harsh Conditions and Outdoors, Where It May Be Necessary to Work in the Direct Presence of Dust, Dirt, or Liquids (Not in Prolonged Immersion)
  • Its High Protection Level and Very Small Size Make the PZ67‑a Unique in Terms of Reliability and Flexible Installation
  • It Is Ideal for Glass Cutting and Washing Machines or for Honers and Sanders If There Is Direct Exposure to Liquids or Even Just Steam
  • Indicated for Test and Bench Equipment, Especially If Outdoors

Specifications

Specifications
Manufacturer Part Number F039830
Manufacturer Gefran
Product Series PZ67
Family Series Gefran Linear Transducers, PZ67 Series
Description Linear Potentiometer PZ-67-A-250 0000X000X00
Stroke Length 9.8 "
Output Type Potentiometer 10 kOhm
Connector Cable 3-Pole
Transducer Style Potentiometer
Mounting Ball Joint
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs