Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F03A250V5AS Eaton's Bussmann series Fuses, MILITARY MIL-F-15160/03
MFG Item Number
F03A250V5AS
F03A250V5AS Eaton's Bussmann series Fuses, MILITARY MIL-F-15160/03
MFG Item Number
F03A250V5AS
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
F03A250V5AS
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series military fuse, 250 Vac, 125 Vdc, 5A, 200 AIC at 250 Vac, 10 kAIC at 125 Vac/dc, Non Indicating, Electronic, Fast-acting, Ferrule end X ferrule end
Fuse Type
NATO - Joint Service Type
Current Rating
5 A
AC Voltage
250 VAC
DC Voltage
125 VDC
Interrupt Rating
10 kA @ 125 V, 200 A @ 250 V
Trip Indicator
No
Net Weight
0.01 lbs
Gross Weight
25.388 lbs
F03A250V5AS
Eaton's Bussmann series Fuses