Series Information
| Manufacturer Part Number | F03B250V1AS |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series military fuse, 250V, 1A, 35 AIC at 250 Vac, 10 kAIC at 125 Vac, Non Indicating, Electronic, Time-delay, Ferrule end X ferrule end |
| Fuse Type | NATO - Joint Service Type |
| Current Rating | 1 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Interrupt Rating | 10 kA @ 125 V, 35 A @ 250 V |
| Trip Indicator | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |