F040073
Gefran Panel Meters & Gauges, M5 Melt Pressure Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F040073 Gefran Panel Meters & Gauges, M5 Melt Pressure Series, M51-0-L-B07C-1-4-D 2130X000X00

MFG Item Number
F040073

F040073 Gefran Panel Meters & Gauges, M5 Melt Pressure Series, M51-0-L-B07C-1-4-D 2130X000X00

MFG Item Number
F040073
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, M5 Melt Pressure Series
Item #
F040073
M51-0-L-B07C-1-4-D 2130X000X00

M5 Melt Pressure Series Information

  • 15‑5 PH Stainless Steel Diaphragm with GTP Coating Standard (Others Available on Request)
  • 1/2‑20 UNF Thread Standard, M18 X 1.5 Also Available
  • 1.5 Times Overload Capacity
  • Economically Priced
  • Easy‑to‑Read Display
  • No Power Required
All models are rugged, totally self‑contained, and allow the user to benefit from the improved efficiency and quality that goes with pressure monitoring. The Gefran melt pressure gauge provides reliable, maintenance‑free, localized, pressure indication. The small capillary tube filled with a special medium isolates the gauge housing from potential thermal damage.

Specifications

Specifications
Manufacturer Part Number F040073
Manufacturer Gefran
Product Series M5 Melt Pressure
Family Series Gefran Panel Meters & Gauges, M5 Melt Pressure Series
Description M51-0-L-B07C-1-4-D 2130X000X00
Range 0-700 bar
Case Material Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/2-20 UNF
Units Dual Scale
Vacuum Measurement No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs