F040254
Gefran Thermocouples, TC1M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F040254 Gefran Thermocouples, TC1M Series, TC1M-B-1-K-2-F-C-A-1 010A000G00100XA

MFG Item Number
F040254

F040254 Gefran Thermocouples, TC1M Series, TC1M-B-1-K-2-F-C-A-1 010A000G00100XA

MFG Item Number
F040254
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1M Series
Item #
F040254
TC1M-B-1-K-2-F-C-A-1 010A000G00100XA

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F040254
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Description TC1M-B-1-K-2-F-C-A-1 010A000G00100XA
Calibration Type K
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 39.4 "
Probe Length 3.94 "
Sheath Composition Inconel 600
Probe Max Temperature 1,922 °F
Output Type Standard Connector
Net Weight 0 lbs
Gross Weight 0 lbs