F041010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F041010 Gefran Transducers, TPS Series, TPS-1-V-B05D-T 2130X000X00

MFG Item Number
F041010

F041010 Gefran Transducers, TPS Series, TPS-1-V-B05D-T 2130X000X00

MFG Item Number
F041010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, TPS Series
Item #
F041010
TPS-1-V-B05D-T 2130X000X00

TPS Series Information

  • Ranges: from 0...10 bar to 0...1000 bar
  • Protection rating: IP65/IP67
Series TPS transducers are based on the extensimeter measurement principle with strain gauges on metal base. An innovative mechanical structure makes the transducer completely insensitive to tightening during installation. This transducer is suitable for all those applications where in addition to ruggedness and reliability high accuracy is required.

Specifications

Specifications
Manufacturer Part Number F041010
Manufacturer Gefran
Product Series TPS
Family Series Gefran Transducers, TPS Series
Description TPS-1-V-B05D-T 2130X000X00
Type General Industrial (Amplified)
Accuracy 0.25 %
Pressure Range (Gauge) 0-50 bar
Max Pressure (Gauge) 50 bar
Input 10 VAC, 10 VDC
Output 2 mV/V
Electrical Connection 6-Pin Connector
Connection G 1/4 Male
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs