F041352
Gefran Thermocouples, TC1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F041352 Gefran Thermocouples, TC1 Series, TC1-B-1-J-5-A-I-D-2 050A000G00050XX

MFG Item Number
F041352

F041352 Gefran Thermocouples, TC1 Series, TC1-B-1-J-5-A-I-D-2 050A000G00050XX

MFG Item Number
F041352
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1 Series
Item #
F041352
TC1-B-1-J-5-A-I-D-2 050A000G00050XX

TC1 Series Information

  • Thermocouples for use in the Plastic Industry
  • Highly Versatile
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F041352
Manufacturer Gefran
Product Series TC1
Family Series Gefran Thermocouples, TC1 Series
Description TC1-B-1-J-5-A-I-D-2 050A000G00050XX
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 197 "
Probe Length 1.97 "
Sheath Composition Stainless Steel
Probe Max Temperature 631 °F
Output Type Standard Connector
Net Weight 0 lbs
Gross Weight 0 lbs