F041360
Gefran Thermocouples, TC1M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F041360 Gefran Thermocouples, TC1M Series, TC1M-B-2-J-5-C-D-B-2 100X000X00150XA

MFG Item Number
F041360

F041360 Gefran Thermocouples, TC1M Series, TC1M-B-2-J-5-C-D-B-2 100X000X00150XA

MFG Item Number
F041360
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC1M Series
Item #
F041360
TC1M-B-2-J-5-C-D-B-2 100X000X00150XA

TC1M Series Information

  • Mineral Oxide Thermocouple for use in Various Industrial Sectors
  • Thermoelement with Compact Isolation and Continuous Metal Sheathing
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F041360
Manufacturer Gefran
Product Series TC1M
Family Series Gefran Thermocouples, TC1M Series
Description TC1M-B-2-J-5-C-D-B-2 100X000X00150XA
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Length 393.7 "
Probe Length 5.91 "
Sheath Composition Stainless Steel 316
Probe Max Temperature 1,022 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs