F041581
Gefran Linear Transducers, IK4A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F041581 Gefran Linear Transducers, IK4A Series, IK4-A-A-0800-E-1 0000XXXXS00M0XX

MFG Item Number
F041581

F041581 Gefran Linear Transducers, IK4A Series, IK4-A-A-0800-E-1 0000XXXXS00M0XX

MFG Item Number
F041581
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, IK4A Series
Item #
F041581
IK4-A-A-0800-E-1 0000XXXXS00M0XX

IK4A Series Information


Specifications

Specifications
Manufacturer Part Number F041581
Manufacturer Gefran
Product Series IK4A
Family Series Gefran Linear Transducers, IK4A Series
Description IK4-A-A-0800-E-1 0000XXXXS00M0XX
Stroke Length 31.5 "
Output Type 4-20 mA
Connector Connector M12 5-Pole
Transducer Style Magnetostrictive
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs